• The item cannot be ordered due to missing prices.

Burr Z7 − medium, diamond cut F1225

Article no.: 543200 F1225

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z7
Tooth type abbreviation Z7
Type of cut staggered teeth
Toothing grit designation medium
Tool material Carbide
Shape Round arch
Shape description round arch
Head ⌀ 12 mm
Head length 25 mm
Overall length 65 mm
Shank ⌀ 8 mm
Type of product Burr

Identification numbers & Classifications

Article number 543200 F1225
EAN / GTIN 4045197522337
Manufacturer number 543200 F1225

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 

Description

Version:

Extra sturdy shank with ⌀ 8 mm.
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Round arch shape (RBF).

Application:

For the most demanding burring operations.
Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart