• The item cannot be ordered due to missing prices.

Burr set 10 pieces, Z7 - medium, diamond cut, Carbide, Number of burrs: 10

Article no.: 541510 10

Select article variation and quantity

Number of burrs Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z7
Tool material Carbide
Shank ⌀ 6 mm
Number of burrs 10
Type of product Burr

Identification numbers & Classifications

Article number 541510 10
EAN / GTIN 4062406659714
Manufacturer number 541510 10

Description

Version:

Assortment of burrs in the most popular shapes and sizes.
Shank ⌀ 6 mm.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Supplied with:

1 pc. each No. 540750 size AS0616; AS1020; AS1225; C0616; C1225; D1009; G0618; G1630; F1225; M1020.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart