• The item cannot be ordered due to missing prices.

Burr set 8 pieces, Z9 − very coarse (non-ferrous / aluminium), Carbide, Number of burrs: 8

Article no.: 541460 8

Select article variation and quantity

Number of burrs Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ‌Tooth configuration Z9
Tool material Carbide
Shank ⌀ 6 mm
Number of burrs 8
Type of product Burr

Identification numbers & Classifications

Article number 541460 8
EAN / GTIN 4062406658748
Manufacturer number 541460 8

Description

Version:

Assortment of burrs in the most popular shapes and sizes.
Shank ⌀ 6 mm.
GARANT burrs are manufactured from highest quality carbide with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Supplied with:

1 pc. each No. 540709 size AS0616; AS1225; C0616; C1225; D0807; F0618; F1225; L1020.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr set 8 pieces, Z9 − very coarse (non-ferrous / aluminium), Carbide, Number of burrs: 8

Burr set 8 pieces, Z9 − very coarse (non-ferrous / aluminium), Carbide, Number of burrs: 8

on request
Delivery in 3 - 4 working days
1 pieces in stock
CHF  275.00
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
3 pieces in stock
CHF  237.00
plus VAT at the current rate Prices plus delivery costs
on request
Delivery by arrangement
0 pieces in stock
CHF  196.50
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
4 pieces in stock
CHF  256.00
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
1 pieces in stock
CHF  226.50
plus VAT at the current rate Prices plus delivery costs
Number of burrs 8 8 8 8 8 8
Tool material Carbide Carbure Carbure TiAIN Carbure Carbure HM
Shank ⌀ 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
Type of product Burr Fraises rotatives Fraises rotatives Fraises rotatives Fraises rotatives Fraises rotatives

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart