{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Coating | TiAlN | |
Shank ⌀ | 6 mm | |
Number of burrs | 5 |
Article number | 541400 | |
EAN / GTIN | 4045197156341 | |
Manufacturer number | 541400 |