{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape description | Cylindrical with end cut | |
Head ⌀ | 8 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540220 AS0820 | |
EAN / GTIN | 4062406586324 | |
Manufacturer number | 540220 AS0820 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Burr GARANT Master Uni – medium AS0820 |
|||||
Overall length | 60 | 60 | 60 | 64 | 60 |
Head ⌀ | 8 | 8 | 8 | 8 | 8 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide TiAlN |
Toothing grit designation | medium | fine | coarse | medium | medium |
Shank ⌀ | 6 | 6 | 6 | 6 | 6 |
Serie | GARANT Master Uni | Tooth configuration Z5 | Tooth configuration Z1 | Tooth configuration Z7 | GARANT Master Uni |
Head length | 20 | 20 | 20 | 19 | 20 |