{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Grit | D126 | |
Overall length | 215 mm | |
incl. file handle | no | |
File handle required | no | |
Number of individual files | 5 | |
Packaging | sturdy plastic box | |
Type of product | Handy file |
Article number |
529160
Copy |
|
EAN / GTIN |
4007220017357
Copy |
|
Manufacturer number |
4007220017357
Copy |
|
Manufacturer/responsible person | August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com |