• The item cannot be ordered due to missing prices.

Diamond handy file, 215 mm Grit D126 (medium) general-purpose, Type: 6

Article no.: 529150 6

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit D126
Shape description three-square
Cross-section with coating 10 mm
Coating length 100 mm
Overall length 215 mm
incl. file handle no
File handle required no
Type of product Handy file

Identification numbers & Classifications

Article number 529150 6
EAN / GTIN 4007220017326
Manufacturer number 4007220017326

Description

Version:

Equivalent to needle files No. 529220, however made from blanks similar to the Habilis files No. 527060 (thicker cross section, high-strength forged tang); approx. 3 times the coated area of needle files.

Application:

For filing hardened steels, hard metal, glass, ceramic and fibre-reinforced plastics. Use light pressure for filing, particularly on edges. Heavier pressure does not increase the removal rate but damages the file.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart