{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit designation | medium | |
Swiss cut | 2 | |
equivalent to German cut | 2 | |
Cut | 25 cm | |
Cross section | 9.5×3.8 mm | |
Overall length | 180 mm | |
Type of product | Precision riffler file |
Article number | 528300 761 | |
EAN / GTIN | 613548076828 | |
Manufacturer number | LR12761-2 |