{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit designation | fine | |
Swiss cut | 2 | |
Cut | 38 cm | |
Overall length | 150 mm | |
Number of individual files | 13 | |
Type of product | Precision riffler file |
Article number | 528010 | |
EAN / GTIN | 2050001697646 | |
Manufacturer | Sortimentslieferant HO für P5, ZUSAMMENSTELLUNG IM HAUS, 81241 SCHLEIFWERKZEUGE, Germany |