• The item cannot be ordered due to missing prices.

Precision needle files Set, 12 pieces 180/0

Article no.: 527600 180/0

Select article variation and quantity

Overall length mm / Swiss cut Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Swiss cut 0
Overall length 180 mm
Type of product Precision needle file

Identification numbers & Classifications

Article number 527600 180/0
EAN / GTIN 613548050347
Manufacturer number LA2484-0

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 

Description

Version:

Swiss precision needle files satisfy the highest demands for accuracy of shape, precision cut, removal rate and tool life. Cut length = 1/2 file length. Manufactured from special steel for precision files with high wear resistance (65-66 HRC). Precisely determined shapes, special cut angle and large selection of different cuts. High metal removal rate.
Quick-release handle see No. 519700.

Standard:

SC = UK/Swiss cut; GC = German cut

Content:

1 piece each
Form 1 − 12

Supplied with:

In a plastic wallet.

Note:

See also Habilis precision files No. 527050527070.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart