• The item cannot be ordered due to missing prices.

VALTITAN precision needle file Overall length 180 mm 10

Article no.: 527570 10

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Swiss cut 2
    equivalent to German cut 3
    Shape description barrette
    File surfaces 1
    Cross section 5.4×2.0 mm
    Overall length 180 mm
    incl. file handle no
    Type of product Precision needle file

    Identification numbers & Classifications

    Article number 527570 10
    EAN / GTIN 613548045732
    Manufacturer number LAV2411-180-2

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Uni
     

    Description

    Version:

    High performance needle files with extremely high wear resistance. Surface hardness 1200 HV. The special tooth profile prevents files clogging, files can be easily cleaned by gentle tapping (on wood).

    Standard:

    SC = UK/Swiss cut; GC = German cut

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart