{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Swiss cut | 0 | |
equivalent to German cut | 2 | |
Shape description | Crossing file oval round | |
File surfaces | 1 | |
Cross section | 4.4×2.9 mm | |
Overall length | 200 mm | |
Type of product | Precision needle file |
Article number | 527260 12 | |
EAN / GTIN | 613548048320 | |
Manufacturer number | LA2409-200-0 |