• The item cannot be ordered due to missing prices.

Set of Habilis high precision files 5 pieces, Overall length mm / Swiss cut: 215/00

Article no.: 527050 215/00

Select article variation and quantity

Overall length mm / Swiss cut Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

equivalent to German cut 1
Overall length 215 mm
Type of product Precision file

Identification numbers & Classifications

Article number 527050 215/00
EAN / GTIN 613548056325
Manufacturer number LH2630-00

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 

Description

Version:

Swiss precision files with highest shape accuracy, cut precision, removal rate, and tool life. Shapes similar to needle files, however with strong, forged square or hexagonal tang and strengthened cross section. No file handle required.

Application:

Particularly suitable for tool and mould making due to tapered, slim shape. Habilis precision files allow heavier working pressures than needle files.

Supplied with:

1 each file No. 527060 / 7070 size 1, 3, 4, 5, 6 in a wallet.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart