{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length | 95 mm | |
suitable for file length | 100 mm | |
Type of product | Booklet |
Article number |
519600 95
Copy |
|
EAN / GTIN |
4045197890337
Copy |
|
Manufacturer number |
519600 95
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |