• The item cannot be ordered due to missing prices.

Mill saw sharpening file cut 3 (smooth) flat, straight edges 200 mm

Article no.: 518500 200

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: E
  • Standard: DIN 7262

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shape E
    Cross section 20×4 mm
    Length without tang 200 mm
    Standard DIN 7262
    Type of product Saw file

    Identification numbers & Classifications

    Article number 518500 200
    EAN / GTIN 4009215005448
    Manufacturer number 12122000

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     

    Description

    Version:

    Special quality, single cut, especially suitable for sharpening wood saw blades made of steel. These saw files guarantee a high removal rate and long working life. The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. Cuts on all faces.
    With sharp edges.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart