• The item cannot be ordered due to missing prices.

Deburring file special cut for plastic 200 mm

Article no.: 518300 200

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section 20×3.5 mm
Length without tang 200 mm
Type of product Deburrer file

Identification numbers & Classifications

Article number 518300 200
EAN / GTIN 4009215088786
Manufacturer number 37122000

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. The finished files have an ideal tooth profile for each type of file. These special files guarantee smooth filed surface finishes. Special files are manufactured on precision automated machines. They guarantee a high removal rate and long tool−life.
Cuts on 3 sides with cross cut, plain end.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart