{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | H | |
Cross section | 25×6.3 mm | |
Length without tang | 250 mm | |
Standard | DIN 7261 | |
Type of product | Lathe file |
Article number | 518200 250 | |
EAN / GTIN | 4009215007527 | |
Manufacturer number | 16132520 |