• The item cannot be ordered due to missing prices.

Knife file cut 3 (smooth) 250 mm

Article no.: 518100 250

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: G
  • Standard: DIN 7262

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape G
Cross section 21.8×10.1 mm
Length without tang 250 mm
Standard DIN 7262
Type of product Knife file

Identification numbers & Classifications

Article number 518100 250
EAN / GTIN 4009215074840
Manufacturer number 12722501

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. The finished files have an ideal tooth profile for each type of file. These special files guarantee smooth filed surface finishes. Special files are manufactured on precision automated machines. They guarantee a high removal rate and long tool−life.
Cuts on all faces; plain end.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart