• The item cannot be ordered due to missing prices.

Flat files set, 6 pieces, in a tool roll

Article no.: 517600

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN 7261

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 7261
    Type of product Engineer's file

    Identification numbers & Classifications

    Article number 517600
    EAN / GTIN 4009215074826
    Manufacturer number 13561230

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     

    Description

    Version:

    The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
    To protect the files, the set is arranged in a strong transparent roll-up nylon wallet.
    Protected files cannot be contaminated and the cut is protected against damage; this ensures a consistently high removal rate, smooth file surfaces, and an extended working life.
    With impact resistant plastic handles.

    Application:

    Quality file for workshop use with long tool life and high removal rate.

    Supplied with:

    6-piece set of files with one each flat file in bastard - 2nd cut - smooth in 200 mm and 300 mm length.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart