• The item cannot be ordered due to missing prices.

Round file, Cut 3, Length without tang: 150mm

Article no.: 514220 150

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: F
  • Shape description: round
  • Standard: DIN 7261

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cut 3
Shape F
Shape description round
File surfaces cuts on all faces
Diameter 5.5 mm
Length without tang 150 mm
incl. file handle no
Standard DIN 7261
Type of product Engineer's file

Identification numbers & Classifications

Article number 514220 150
EAN / GTIN 4045197889188
Manufacturer number 514220 150

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
With helical cut; convex end.

Application:

The quality file for workshop use with long tool life and high removal rate.

Standard:

DIN 7261 Form F

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart