{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 3 | |
Type of cut | Finishing | |
Shape | E | |
Shape description | half round | |
File surfaces | cuts on all faces | |
Cross section | 16×5 mm | |
Length without tang | 150 mm | |
incl. file handle | no | |
Standard | DIN 7261 | |
Type of product | Engineer's file |
Article number | 513300 150 | |
EAN / GTIN | 4009215017601 | |
Manufacturer number | 31521530 |
This article |
Recommendations |
|
---|---|---|
Half round file, Smooth (cut 3), Length without tang: 150mm |
||
File surfaces | cuts on all faces | cuts on all faces |
Shape | E | E |
Shape description | half round | half round |
Cut | 3 | 3 |
incl. file handle | no | no |
Length without tang | 150 mm | 150 mm |
Standard | DIN 7261 | DIN 7261 |