{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 2 | |
Type of cut | 2nd cut | |
Shape | E | |
Shape description | half round | |
File surfaces | cuts on all faces | |
Cross section | 21×6 mm | |
Length without tang | 200 mm | |
incl. file handle | no | |
Standard | DIN 7261 | |
Type of product | Engineer's file |
Article number | 513200 200 | |
EAN / GTIN | 4009215017625 | |
Manufacturer number | 31522020 |
This article |
Recommendations |
|
---|---|---|
Half round file 200 mm |
||
Shape | E | E |
Shape description | half round | half round |
incl. file handle | no | no |
Length without tang | 200 | 200 |
Standard | DIN 7261 | DIN 7261 |
Cross section | 21×6 | 20×5 |
Type of product | Engineer's file | Engineer's file |