{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 3 | |
Type of cut | Finishing | |
Shape | D | |
Shape description | square, taper plain end | |
File surfaces | 4 | |
Width | 8 mm | |
Length without tang | 200 mm | |
incl. file handle | no | |
Standard | DIN 7261 | |
Type of product | Engineer's file |
Article number | 512300 200 | |
EAN / GTIN | 4009215017441 | |
Manufacturer number | 31422030 |
This article |
Recommendations |
|
---|---|---|
Square file, Smooth (cut 3), Length without tang: 200mm |
||
Width | 8 mm | 7 mm |
File surfaces | 4 | 4 |
Shape | D | D |
Shape description | square, taper plain end | square, taper plain end |
Type of cut | Finishing | 2 |
Length without tang | 200 mm | 200 mm |
Type of product | Engineer's file | Engineer's file |