• The item cannot be ordered due to missing prices.

Hand file 150 mm

Article no.: 510300 150

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: A
  • Shape description: file with plain end
  • Standard: DIN 7261

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Cut 3
Type of cut Finishing
Shape A
Shape description file with plain end
File surfaces 3
Cross section 16×4 mm
Length without tang 150 mm
incl. file handle no
Standard DIN 7261
Type of product Engineer's file

Identification numbers & Classifications

Article number 510300 150
EAN / GTIN 4009215016789
Manufacturer number 31121530

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
Cuts on 3 faces; square end.

Application:

The quality file for workshop use with long tool life and high removal rate.

Standard:

DIN 7261 form A

Downloads & documents

Compare with similar products

This article


Recommendations


Hand file  150 mm

Hand file 150 mm

File surfaces 3 3
Shape A A
Cut 3 3
incl. file handle no no
Length without tang 150 150
Standard DIN 7261 DIN 7261
Cross section 16×4 16×4

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart