• The item cannot be ordered due to missing prices.

Hand file 200 mm

Article no.: 510210 200

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: A
  • Shape description: file with plain end
  • Standard: DIN 7261

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cut 2
    Shape A
    Shape description file with plain end
    File surfaces 3
    Cross section 19×5 mm
    Length without tang 200 mm
    incl. file handle no
    Standard DIN 7261
    Type of product Engineer's file

    Identification numbers & Classifications

    Article number 510210 200
    EAN / GTIN 4045197571601
    Manufacturer number 510210 200

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     

    Description

    Version:

    The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
    Cuts on 3 faces; square end.

    Application:

    The quality file for workshop use with long tool life and high removal rate.

    Standard:

    DIN 7261 Form A

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart