{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GMT | |
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit designation | coarse | |
Length | 15 mm | |
Diameter | 8 mm | |
Shape description | Cylinder (oblique) | |
Contents | 3 kg | |
Type of product | Polishing head |
Article number | 501525 0815CA | |
EAN / GTIN | 4067263130703 | |
Manufacturer number | 501525 0815CA |