• The item cannot be ordered due to missing prices.

Roughness standard (geometry standard) with factory calibration certificate, Type: INT

Article no.: 499575 INT

Select article variation and quantity

Type Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ra 3.0 µm
Rz 9.5 µm
Sm 100 µm
Test certificate Manufacturer’s test certificate
Type of product Surface normal

Identification numbers & Classifications

Article number 499575 INT
EAN / GTIN 2050002077904

Description

Version:

Integrated roughness standard for ST2 / PS10 / M310 with calibration certificate.
Rz, Rmax 9.5 μm, Ra 3.0 μm, RSm 100 μm.

Suitable for:

Roughness measuring instrument No. 499021 size ST2; 499022 size ST2, No. 498835 size PS10, No. 499002 size M310; 499003 size M310.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart