• The item cannot be ordered due to missing prices.

Granite stand with T-slot

Article no.: 499415

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Base length 400 mm
Base width 250 mm
Overall height 556 mm
manual adjustment range 250 mm
Type of product Comperator stand

Identification numbers & Classifications

Article number 499415
EAN / GTIN 4946368429595
Manufacturer number 178-039

Description

Suitable for:

Surface roughness measuring tools SJ201, SJ210, SJ301, SJ310, SJ401, SJ411 and SJ412.

Note:

For use with tools SJ201, SJ210, SJ301, and SJ310 please order adapter 499418.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart