• The item cannot be ordered due to missing prices.

Scale unit IP66 horizontal, Measuring range: 150mm

Article no.: 499401 150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: USB interface
  • IP Index of Protection: IP 66
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Error limit 0.03 mm
Interface USB interface
IP Index of Protection IP 66
Overall length L2 259 mm
Length of the measuring beam L1 235 mm
Measured value saving once-off setting of the zero position
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Measurement technology digital
Weight 410 g
Type of product Scale unit

Identification numbers & Classifications

Article number 499401 150
EAN / GTIN 2050001051165
Manufacturer number 572-601

Description

Version:

Scale unit with electro-magnetic inductive measuring system. For horizontal installation.
With absolute electronics and large easy-to-read display digits. One-off setting of the zero position, which remains the absolute zero point until the battery has to be replaced (approx. 1.5 years). Maximum measuring precision with very high speed of travel. ZERO/ABS function − zero setting and changeover between relative and absolute measurement.

Function:

IP66: Protected against strong jets of water, and against temporary flooding and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Suitable for measuring and positioning tasks on machine tools, jigs, etc.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Data cable No. 497085.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart