• The item cannot be ordered due to missing prices.

Tapered probe tip ⌀ 1.0 mm, Type: 2/60

Article no.: 499275 2/60

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contact point radius 2 µm
Angle contact point 60 degrees
Length 3 mm
Type of product Probes

Identification numbers & Classifications

Article number 499275 2/60
EAN / GTIN 4062406587130
Manufacturer number 499275 2/60

Description

Version:

Carbide probe tips with diamond insert (standard: size 2/60)
Probe tip for measuring the roughness of contour measuring instrument CM1.

Suitable for:

Probe tip holder No. 499260 size 1.

Optional extras:

Pocket scales No. 479446 size 150 for measuring of probe tips.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart