• The item cannot be ordered due to missing prices.

Tapered probe tip ⌀ 3.5 mm 20,5 mm

Article no.: 499262 20,5

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 20.5 mm
    Contact point radius 25 µm
    Angle contact point 24 degrees
    Type of product Probes

    Identification numbers & Classifications

    Article number 499262 20,5
    EAN / GTIN 4045197954619
    Manufacturer number 499262 20,5

    Description

    Suitable for:

    Probe tip holder No. 499260 size 3.5.

    Optional extras:

    Pocket scales No. 479446 size 150 for measuring of probe tips.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart