• The item cannot be ordered due to missing prices.

Sensor / probe head 6/90

Article no.: 499210 6/90

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Point angle 90 degrees
Tip radius 2 µm
minimum bore ⌀ 6.5 mm
Type of product Probes

Identification numbers & Classifications

Article number 499210 6/90
EAN / GTIN 4946368369754
Manufacturer number 178-395

Description

Application:

Standard probe for SJ201/301.

Suitable for:

Surface roughness measuring tool No. 499205 size SJ210 and No. 499207 size SJ310 together with SJ201 and SJ301.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart