• The item cannot be ordered due to missing prices.

Surface roughness measuring tool SJ210, Type: SJ210

Article no.: 499205 SJ210

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: RS232C interface; USB interface; Digimatic interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum measuring range 360 µm
graphic representation Measurement profile, BAC curve, ADC curve
Interface RS232C interface; USB interface; Digimatic interface
Roughness standards DIN EN ISO, VDA, ANSI, JIS, MOTIF
Measurement travel for longitudinal sensing 16 mm
Cut-off (λc) 0.08; 0.25; 0.8; 2.5 mm
Scanning speed 0.25; 0.5; 0.75 mm/s
Power supply Rechargeable battery-powered
integral printer no
Type of product Surface roughness measuring device

Identification numbers & Classifications

Article number 499205 SJ210
EAN / GTIN 4946368848273
Manufacturer number 178-560-11D

Description

Version:

Transportable cordless rail system for determining surface roughness. Gauge force 0.75 mN to DIN/ISO. Separate feed unit for measurements in very small spaces and for attachment to stands. Phase correction Gauss filter to DIN EN ISO 16610-21 (supersedes DIN EN ISO 11562). Automatic protection of the probe during transport. Auto-calibration function and integral memory for measurement conditions.
  • 2.4 inch TFT colour display can be rotated electronically. Feed unit can be operated as part of the main unit or separately. Measured data and measurement conditions can be archived to micro-SD memory card.
  • All recognised parameters to DIN EN ISO, VDA, JIS, ANSI, and freely selectable conditions.

Supplied with:

Feed unit with contact point, mains adapter, calibration standard, and carrying case.

Optional extras:

Transmitter and probe for small bores (from 2.5 mm) No. 499210, rail for flat and cylindrical components No. 499220 size Z-KUFE, support legs (2 pieces) No. 499220 size FUSS, adapter for clamping in height gauge No. 499220 size H-ADAPT, granite measurement stand No. 499415, data cable No. 498430, printer No. 498701.

Attention:

German version. Order free UK adapter plug No. 08 1174_GB.

Note:

Free-of-charge analysis software, further adapters, and probes available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart