• The item cannot be ordered due to missing prices.

Surface roughness measuring instrument, with printer, Type: M310

Article no.: 499003 M310

Select article variation and quantity

Type Unit price incl. VAT
  • Reversible reading: mm / inch
  • Interface: USB interface; Bluetooth interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum measuring range 350 µm
maximum measuring range 0.014 in
Reversible reading mm / inch
Interface USB interface; Bluetooth interface
Measurement travel for longitudinal sensing 1.25 / 4.0 / 12.5 mm
Measurement travels to standard 1.5 mm / 4.8 mm / 15.0 mm / automatic / N × Lc freely selectable
Cut-off (λc) 0.25 / 0.8 / 2.5 mm
Scanning speed 0.5 / 1.0 mm/s
Probe tip 2 µm
Power supply Rechargeable battery-powered
Evaluation unit length 160 mm
Evaluation unit width 50 mm
Evaluation unit height 77 mm
Weight of the evaluation unit 0.5 kg
Type of product Surface roughness measuring device

Identification numbers & Classifications

Article number 499003 M310
EAN / GTIN 4059192064587
Manufacturer number 6910267

Description

Version:

Portable roughness measuring instrument for precise roughness measurement and documentation conforming to standards, using the stylus tracing method. With integral (removable) calibration standard. Large illuminated 4.3 inch TFT touch display. Display can be rotated. Feed unit can be operated as part of the main unit and separately. LED light bar for status display (green - battery status display, red - error message, blue - measurement, data transmission), integral height adjustment, data saving as TXT, X3P, CSV and PDF files. Gauss filter to ISO 16610 − 21 (supersedes DIN EN ISO 11562), special filter to DIN EN ISO 13565 − 1, IS filter to DIN EN ISO 3274 (can be switched off). Tolerance monitoring.

Advantage:

  • Switch on and start measurement right away − intuitive, no training.
  • MarConnect Duplex interface for starting the measurement remotely.
  • USB A port (use for instance for a Bluetooth stick and scanner).
  • USB B port (use for instance for mass storage or connection of a power supply unit).
  • Documentation by optional thermal printer for printing out the profile or the results via Bluetooth or cable connection.
  • Transmission of the measuring results by a cable connection or alternatively via Bluetooth.
  • MarWin Roughness Viewer software for simple evaluation with generation of results print-outs from up to 100 profile files (download free of charge).
  • Saving of measurement programs (Quick & Easy).
  • Scanning QR codes/barcodes for starting assigned measurement programs and reading in workpiece information (scanner not included in delivery).
  • Scanning QR codes/barcodes for starting assigned measurement programs and reading in workpiece information.
  • Automatic cut-off selection.
  • For direct access to the start view press the start button at the same time as the home button.
  • Quick access to your desired functions, using the favourites list in the display.
  • Remote control (SPC) of the MarSurf M 310 by external software.
  • IATF 16949 compliant – reliable traceability with MarConnect.

Supplied with:

Additionally with Bluetooth printer No. 499017.
Supplied with feed unit, manual Vee, standard probe No. 499004 size 6 − 350, including integral roughness standard No. 499575. Factory calibration certificate, integral height adjustment, probe guard, charger / main adapter, operating instructions, carrying satchel with shoulder strap, mini-USB cable, extension cable for head advance unit, carrying case No. 499016.

Optional extras:

Spare and special probe No. 499004, probe extension No. 499008, probe guard No. 499038, stand No. 499011; 498857, data cable for MarConnect Duplex interface No. 498941 size USB2, scanner.

Spare part:

Battery No. 499548 size AKKU.

Note:

Set for transverse sensing available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart