• The item cannot be ordered due to missing prices.

Transmitter S11E

Article no.: 498985 S11E

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Transmitter

Identification numbers & Classifications

Article number 498985 S11E
EAN / GTIN 2050001746153
Manufacturer number HF-MS-S11E

Description

Version:

The Bobe system allows wireless transmission of measured data to the PC at the press of a button.
Transmitters without external antennas. Range 10 − 15 m. Very small size. Size suffix E: With data button on the transmitter.

Suitable for:

Mitutoyo IP calipers

Note:

Other transmitters for other measuring tools and measuring devices from GARANT, Mahr, Mitutoyo, Kröplin, Tesa, Sylvac, etc. are available on request.
When ordering the transmitter and receiver please specify the required frequency. Available frequencies: 433.920 MHz 434.075 MHz 434.600 MHz 434.700 MHz 868.300 MHz 868.6625 MHz 869.2125 MHz 869.2750 MHz 869.3625 MHz 869.750 MHz 869.800 MHz 869.9250 MHz

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart