• The item cannot be ordered due to missing prices.

USB keyboard interface 1

Article no.: 498971 1

Select article variation and quantity

maximum number of measuring devices that can be connected Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of RS232 inputs 1
Opto-RS connection adapter yes
Connection foot-switch yes
maximum number of measuring devices that can be connected 1
Data button yes
Type of product Keyboard interface

Identification numbers & Classifications

Article number 498971 1
EAN / GTIN 2050001958365

Description

Version:

Keyboard interface for connecting measuring devices to a PC via USB interface (HID). Data loading is performed by default with the data key on the interface or optionally using a foot switch.
A special cable No. 498908 allows connection also of measuring tools with Opto, Proximity, or Power output.

Supplied with:

Data cable for connection to the PC.

Optional extras:

Foot switch No. 498903.
Adapter cable for connection of measuring tools with the Opto-RS interface No. 498908.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart