• The item cannot be ordered due to missing prices.

Connection cable bi-directional with data key, Type: DK-M1

Article no.: 498941 DK-M1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mini-5-pin
Length 0.4 m
Type of product Data cable

Identification numbers & Classifications

Article number 498941 DK-M1
EAN / GTIN 4059192064792

Description

Version:

Connecting cable between the digital precision dial comparator No. 434671 size 2000W and the height gauge slide in conjunction with the carrier for the squareness measurement (No. 445410 size TI)

Suitable for:

External micrometers No. 421318; 421328; 421602; 421681; 421683; 421685; 421687; 421321.
Dial indicators No. 434671.
Height gauges No. 445355; 445375; 445325.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart