• The item cannot be ordered due to missing prices.

Data transmission unit 8+1

Article no.: 498902 8+1

Select article variation and quantity

maximum number of measuring devices that can be connected Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of Digimatic inputs 8
Number of RS232 inputs 1
Number of USB outputs 1
Connection foot-switch yes
maximum number of measuring devices that can be connected 8+1
Type of product Data interface

Identification numbers & Classifications

Article number 498902 8+1
EAN / GTIN 2050001061317

Description

Version:

For connection of measuring tools with Digimatic data outputs to a PC via a USB interface. The USB cable can also be used for the power connection. The data can be loaded under software control, or using the data button on the measuring tool, or using an optional pedal switch. Devices can be extended later.
A special cable allows connection also of measuring tools with Digimatic and RS232 interfaces.

Supplied with:

USB data cable for connection to the PC.

Optional extras:

Foot switch No. 498903.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart