• The item cannot be ordered due to missing prices.

Hardness comparison plate HRC, Hardness value approx.: 40

Article no.: 495151 40

Select article variation and quantity

Hardness value approx. Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Test procedure Hardness Rockwell C
Test certificate Manufacturer’s test certificate
Length 100 mm
Width 100 mm
Height 16 mm
incl. DAkkS calibration certificate yes
Packaging sturdy box
Type of product Hardness block

Identification numbers & Classifications

Article number 495151 40
EAN / GTIN 2050002071261

Description

Version:

High-quality hardness comparison plates of optimised and homogeneous steel for periodic calibration of hardness testers.

Advantage:

Colour-coded and symbolic organiser system on all packaging.

Supplied with:

Every hardness comparison plate is supplied with a DAkkS calibration certificate.

Note:

Calibrations for other processes, hardness comparison plates in other sizes and with pitch lines available on request. Quick availability ex-stock from the manufacturer.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart