This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hardness testing machine Rockwell NEXUS, Type: 610RS

Article no.: 495073 610RS

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scale divisions 1 HR
Display 6.5 inch touch screen
Test procedure Rockwell / Super-Rockwell
Manufacturer's designation NEXUS 610RS
Interface USB-2; RS232; LAN RJ45
Rockwell scales A, B, C, D, E, F, G, H, K, L, M, P, R, S, N, T, W, X, Y
Operation motorised
Main load test force 15; 30; 45; 60; 100; 150 kg
Pre-load test force 3; 10 kg
maximum sample width 250 mm
maximum sample height 165 mm
Power supply 220 − 240 V / 50 Hz
Length 505 mm
Width 250 mm
Height 745 mm
Weight 82 kg
Type of product Hardness tester

Identification numbers & Classifications

Article number 495073 610RS

Description

Version:

Rockwell hardness testing machine with very high precision. Stiff machine frame, suitable even for rough workshop conditions.
Large 6.5” industrial colour touch screen. Test load release by touch screen with electronic monitoring of the dwell time. Test load application within the closed control loop (load cell, closed loop system). Integrated display and control electronics with touch-panel operation.

Standard:

DIN EN-ISO 6508 and ASTM E-18, ISO 2039/1.

Supplied with:

Ready-to-use basic equipment: Flat support table ⌀ = 150 mm. Vee support ⌀ = 60 mm, Rockwell cone 120°, Rockwell ball holder 1/16 inch including ASTM and ISO test certificate.
Including dispatch packaging.

Attention:

German version. Order free UK adapter plug No. 08 1174_GB.

Note:

Delivery will be invoiced separately. DAkkS calibration optionally can be performed on site.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart