• The item cannot be ordered due to missing prices.

UCI probe for alphaDUR II and alphaDUR mini II 10 N

Article no.: 495052 10
New product

Select article variation and quantity

Test load (N) Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 19.5 mm
Test load 10 N
Length 175 mm
Weight 300 g
Test certificate Manufacturer’s test certificate
Type of product Probe

Identification numbers & Classifications

Article number 495052 10
EAN / GTIN 2050002081215

Description

Suitable for:

alphaDUR II No. 495042 and alphaDUR mini II No. 495047 UCI hardness testers.

Note:

Other versions for measuring holes, slots or gear wheels available on request.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart