• The item cannot be ordered due to missing prices.

Portable hardness tester alphaDUR mini II (without probe)1

Article no.: 495051 1
New product

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Lithium-ion
Length 154 mm
Width 84 mm
Height 23 mm
Weight 430 g

Identification numbers & Classifications

Article number 495051 1
EAN / GTIN 2050002078611

Description

Version:

The alphaDUR mini II is a portable UCI hardness tester for measurements to DIN 50159-1, ASTM A 1038 and VDI/VDE guideline 2616. Measurement range 10 to 3000 HV, high-resolution colour display, memory for 50 differently calibrated materials and >1,000,000 items of measuring data. Conversion into HRC, HRB, HB and tensile strength. Statistics functions and integral Lithium-ion battery with 10 h operation life. Measurement is performed using the probe No. 495043 − which should ordered separately.

Supplied with:

Basic device with integral battery, probe cable, charger with USB cable, transport case and user manual on USB stick (without the probe).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart