• The item cannot be ordered due to missing prices.

Portable hardness tester alphaDUR II (without probe)

Article no.: 495042

Select article variation and quantity

Unit price incl. VAT
  • Interface: RS232C interface; USB interface

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation AD-11-102
    Interface RS232C interface; USB interface
    Power supply Rechargeable battery-powered
    Power supply NiMH battery
    Length 198 mm
    Width 160 mm
    Height 78 mm
    Weight 1,400 g
    Type of product Hardness tester

    Identification numbers & Classifications

    Article number 495042
    EAN / GTIN 2050001659675

    Description

    Version:

    The alphaDUR II portable UCI test unit can accept test probes to DIN 50159-1 issue 2008-10, ASTM A 1038 and VDI-/ VDE guideline 2616, together with type D rebound impact tools to DIN 50156 and ASTM A956. The measurement of the impression is performed using a test load. The test load of the probes is detected automatically. Simple menu-driven operation using the large high-resolution colour display. Memory for 50 materials calibrations and up to 500,000 measured data items with date, time, material and evaluation. Evaluations with a wide range of statistical functions.

    Application:

    For portable use (about 8 hours operating time on batteries) and also for quick hardness testing of all metallic materials during production and goods receipt.

    Supplied with:

    Basic unit with built-in NiMH rechargeable battery, mains adapter / charger, probe cable and transport case. User manual on USB stick. (Probe No. 495043 is also necessary for measurement.)

    Optional extras:

    Special No. 495043.
    Carrying case, probe handle. UCI hardness comparison plates including ISO/ASTM certificate on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart