• The item cannot be ordered due to missing prices.

Test stand

Article no.: 495016

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 70 mm
Test table ⌀ 170 mm
Height 400 mm
Type of product Comperator stand

Identification numbers & Classifications

Article number 495016
EAN / GTIN 2050001659644

Description

Version:

Test stand for Shore hardness testers, specially for series testing. The test stand ensures that the hardness tester is exactly square to the surface of the test piece and that the correct gauging pressure is applied.

Suitable for:

Shore hardness testers No. 495002495005.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart