• The item cannot be ordered due to missing prices.

Precision vice, Jaw width A: 35mm

Article no.: 494480 35

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width A 35 mm
maximum clamping range b 34.5 mm
Jaw height C 14 mm
Overall length a 100 mm
Overall width B 35 mm
Overall height c 35 mm
Material of vice Aluminium anodised
Type of product Checking vice

Identification numbers & Classifications

Article number 494480 35
EAN / GTIN 4045197525420
Manufacturer number 494480 35

Description

Version:

Precision vice in hard chrome-plated (brass) or anodised (aluminium) version. Ideal for use with small parts, e.g. on microscopes and shadowgraphs or with surface roughness measuring tools. Angular accuracy 0.04 mm, exchangeable clamping jaws of hardened, stainless steel and plastic. Fixed jaws with Vees for cylindrical parts. The additional Vee on the fixed jaw and the clamping slots on the long sides increase the versatility.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart