• The item cannot be ordered due to missing prices.

Extension set, Type: S

Article no.: 494470 S

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 0 mm - 75 mm
Jaw width 50 mm
Type of product Clamping set

Identification numbers & Classifications

Article number 494470 S
EAN / GTIN 2050001670656
Manufacturer number 269984 / AUFBAUSET 4

Description

Version:

Modular, flexible, and versatile sets of high-quality aluminium components with long-life Hardcoat surface. All construction sets are specifically extendable.
Horizontal and vertical mounting on the rack rail (does not include attachment set No. 494475).
Precision vice with offset jaws and exchangeable guide pillars for extending the clamping range.

Supplied with:

Including 8 parallel pins (of which 4 are offset) for pin clamping, adjustable stop with scale, separate pillar set.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart