• The item cannot be ordered due to missing prices.

Clamping systems for GARANT video measuring microscopes 300 mm

Article no.: 494430 300

Select article variation and quantity

suitable for table width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of grid frame internal 368 mm
Width of grid frame internal 256 mm
Length of grid frame external 432 mm
Width of grid frame external 320 mm
Type of product Clamping set

Identification numbers & Classifications

Article number 494430 300
EAN / GTIN 2050002078413

Description

Version:

Basic kits specially developed for the GARANT video measuring microscopes for securing very small components. The clamping elements can be positioned quickly and positively on the grid frame. The kits can be extended with various standard elements to suit individual requirements.

Suitable for:

GARANT video measuring microscopes with measuring range 300 × 200 mm.

Supplied with:

Grid frame, 2 adapter plates, 2 connection clips, 3 serrated mounting pieces, 2 adjustable slide rods, 1 clamp with pins, 3 retainer pillars with springs, connection material, and storage case.

Note:

Further clamping elements available on request.
These include parallel clamps, a tailstock with centres, cross rails.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart