• The item cannot be ordered due to missing prices.

Coordinate plug gauge M4

Article no.: 494250 M4

Select article variation and quantity

Thread Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material Gauge steel
    ⌀ D 6 mm
    Width across flats AF 4 mm
    Dimension L1 29 mm
    Dimension L2 12 mm
    Dimension L3 7 mm
    Type of product Gauge

    Identification numbers & Classifications

    Article number 494250 M4
    EAN / GTIN 4046122918591
    Manufacturer number 220630

    Description

    Version:

    Coordinate plug gauge for determination of the position and alignment of internal threads using a coordinate measuring instrument or tactile MM1 measuring microscope with the tactile TP20 measuring system.

    Application:

    The plug supports itself by means of a difference in pitch between two successive turns of the thread and thus centres itself on the flanks of the thread. The probe measures the alignment in space of the smooth functional faces.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart