{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 20 mm | |
effective working length | 16.4 mm | |
Contact point ⌀ D | 2.5 mm | |
Shank ⌀ S | 1.4 mm | |
Connection thread | M2 | |
Material of point | Ruby | |
Material of shank | Steel | |
Weight | 0.4 g | |
Type of product | Probes |
Article number | 494222 2,5 | |
EAN / GTIN | 2050002041028 | |
Manufacturer number | A-5000-7804 |