• The item cannot be ordered due to missing prices.

Stylus, ruby ball Length 10/11 mm 3 mm

Article no.: 494220 3

Select article variation and quantity

Contact point ⌀ D (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length L 10 mm
    effective working length 7 mm
    Contact point ⌀ D 3 mm
    Shank ⌀ S 1.5 mm
    Connection thread M2
    Material of point Ruby
    Material of shank Steel
    Weight 0.4 g
    Type of product Probes

    Identification numbers & Classifications

    Article number 494220 3
    EAN / GTIN 2050000973406

    Description

    Version:

    Ruby-tipped probe with M2 connection thread

    Note:

    Further styli with other sizes and shank types available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart